Learn More
Description
- Tamper-evident design: integral plastic ring tears on first opening and is retained on the bottle neck, providing clear visual confirmation of seal integrity
- Available with lip seal or PTFE coated silicone seal for flexible application requirements
- After initial removal, cap can be used as a standard screw cap
- Typical applications: secure storage and transport/shipping of valuable media
Specifications
Specifications
| Color | Blue, Yellow |
| Includes | Connection screw, conical nipple, ventilation valve and membrane filter |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Neck Finish | 15 mm |
| For Use With (Equipment) | Premium bottle |
| Diameter (Metric) | 66 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
