Learn More
Description
- GL 25 thread fits 10 or 25mL DURAN bottles
- Barbed male hose connector suitable for tubing with a 3.2mm (1/8 in.) ID (such as PharMed™ BPT Tubing™)
- Available with 2, 3, or 4 surgical grade stainless steel (316L) barbed tubing ports
- Certified construction materials as approved for food contact
- High temperature resistance (up to 180°C)
- Autoclavable at 121°C / 15 minutes
- Reusable with a long service life
- With red PBT screw cap and PTFE insert
Specifications
Specifications
| Color | Red |
| For Use With (Application) | Low volume sampling, Media supply for small bioreactors, Fed-batch bioreactor, Perfusion circuit for cell culture, Oxygenation / aeration of very small samples, Use in a chemistry micro-reactor |
| Includes | PTFE insert, 4 stainless steel barbs |
| Material | PBT |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 25 |
| Neck Finish | 9 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Connector Cap (4-port) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
