Learn More
Description
- Beaded rim for secure stopper or closure fit
- Uniform wall thickness for consistent strength and performance
- Narrow neck design for controlled pouring and reduced evaporation
- Flat bottom for stable, freestanding use on bench surfaces
- 5 L capacity suitable for large-volume laboratory applications
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 290 mm |
| Neck Style | Narrow |
| Product Type | Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Wide |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
