Learn More
Description
- Beaded rim for secure and reliable connections
- Uniform wall thickness for consistent thermal and mechanical performance
- Narrow neck design suitable for distillation, heating, and general laboratory applications
- Capacity: 5L
- Bottom diameter: 223mm
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 305 mm |
| Neck Style | Narrow |
| Product Type | Boiling Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
