Learn More
DWK Life Sciences DURAN™ Open-top Screw Cap with Central Aperture
Shop All DWK Life Sciences Products

Description
- Compatible with GL lab bottle threads
- Polybutylene terephthalate (PBT) offers high temperature and chemical resistance
- Glass reinforced PBT offers high strength
Specifications
Specifications
| Color | Red |
| Material | PBT |
| Quantity | 10 Caps |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 14 |
| Neck Finish | 9 mm |
| Height (Metric) | 17 mm |
| Diameter (Metric) | 20 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.