Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Autoclave Bottle
SDP

Catalog No. 01000801 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-000-801 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-801 Supplier DWK Life Sciences Supplier No. 219946305
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The DURAN™ Autoclave Bottle is a moulded borosilicate 3.3 glass bottle designed for autoclaving and storing sterile liquids, compatible with the 45 mm self-venting push-on rubber cap for safe, reliable steam sterilization.

  • Fully compatible with 45 mm self-venting, rubber sealing cap STERIS NC003 Closure
  • Autoclavable at 121°C
  • Decades of proven and reliable use within gnotobiotic core facilities
  • Borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack
  • High-purity, clear, USP/EP/JP Type I glass
  • Retrace code for manufacturing lot traceability
  • Easy-to-read double graduated scales to show either liquid volume contained or volume poured out
  • Fired-on, highly durable white print
  • Single-bottle packaged for easy ordering, handling, and inventory
TRUSTED_SUSTAINABILITY

Specifications

Bottle Surface Glass
Capacity (Metric) 2000 mL
Cleaning Procedure Lab Washer Compatible
Color Clear
Diameter (Metric) Inner Neck 32.5 mm
For Use With (Application) Steam/autoclave sterilization of water and media; Storage of sterile liquids and media
Height (Metric) With Closure 255 mm
Material Borosilicate Glass (3.3)
Max. Temperature (Metric) 500°C
Quantity 1
Sterility Non-sterile
Weight (Metric) 935 g
Graduations 500 to 1800
Neck Finish Tapered Crimp
Closure Included No
Graduated Yes
Mouth Narrow
Fit for Purpose Certified Quality
For Use With (Equipment) 45 mm push-on rubber cap
Closure Size 45 mm
Diameter (Metric) 127 mm
Autoclavable Autoclavable
Capacity (English) 68 oz.
Shape Round
Certifications/Compliance ISO 3585
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.