Learn More
DWK Life Sciences DURAN™ Pouring Ring For GLS 80™ Laboratory Bottle
Shop All DWK Life Sciences Products

Description
- Pouring ring designed for use with DURAN GLS 80 wide-mouth laboratory bottles
- Permits clean, drop-free pouring
- Made from PTFE for enhanced chemical and thermal resistance
- Compatible with GLS 80 thread system
- Height: 6.85 mm
- Pack quantity: 5
Specifications
Specifications
| Color | White |
| Material | PTFE |
| Sterility | Non-sterile |
| Thread Size (Metric) | 1 mm |
| Neck Finish | 1 mm |
| Height (Metric) | 685 mm |
| For Use With (Equipment) | GLS 80 laboratory bottle |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Pouring Ring |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.