Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Laboratory Bottle Pressure Plus+ with DIN Thread, GL 45
SDP

Catalog No. 14209168 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Color:
Amber
Clear
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
14-209-168 100 mL Clear
14-209-169 100 mL Amber
09-841-004 250 mL Amber
09-841-001 250 mL Clear
09-841-005 500 mL Amber
09-841-002 500 mL Clear
09-841-006 1000 mL Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-209-168 Supplier DWK Life Sciences Supplier No. 218102406
Only null left
Add to Cart
Add to Cart

With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable ceramic. Vacuum and/or pressure resistant from -1 to + 1.5 due to modified geometry (based on ISO 4796-1). Safe working under pressure or vacuum, sampling under pressure, storage of gas generating media.

  • Manufactured from DURAN™ borosilicate 3.3 glass
  • Vacuum resistance upto I bar vacuum
  • Pressure resistance to +1.5 bar gauge
  • Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
  • Features industry standard GL45 DIN thread
  • Fully autoclavable and sterilizable
  • Available in clear and amber glass
  • Amber color for protection against ultraviolet light degradation
  • Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Capacity (English) 3.4 oz.
Color Clear
Diameter (English) 2.2 in.
For Use With (Application) Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials
Material Borosilicate Glass (3.3)
Quantity 10/Cs.
Thread Size (Metric) GL 45
Graduated Yes
Mouth Narrow
Shape Round
Height (Metric) 100 mm
Product Type Laboratory Bottle
Height (English) 3.94 in.
Diameter (Metric) 56 mm
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.