Learn More
DWK Life Sciences DURAN™ Pressure Plus + Laboratory Bottle with Protect Plastic Coating
Shop All DWK Life Sciences Products

Description
- Manufactured from DURAN borosilicate 3.3 glass
- Vacuum resistance upto I bar vacuum
- Pressure resistance to + 1.5 bar gauge
- Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
- Features industry standard GL45 DIN thread
- Fully autoclavable and sterilizable
- Protect coated version offers protection for user and contents in the event of breakage due to impact
- Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
- Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle
- Available in four convenient sizes: 100, 250, 500 and 1000mL
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 176 mm |
| Diameter (Metric) | 86 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.