Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ DURAN™ pressure plus+ GL 45 Laboratory Bottle, Clear and protect+ Plastic Coated
GREENER_CHOICESDP

Catalog No. 13299168 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-299-168 100 mL
13-299-167 250 mL
13-299-166 500 mL
13-299-165 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-299-168 Supplier DWK Life Sciences™ Supplier No. 218152484
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pressure and vacuum resistant glass laboratory bottles with plastic safety coating. Does not include screw cap and pouring ring.

The DURAN™ pressure plus+ GL 45 protect+ coated bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595.

The bottles are molded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its ideal thermal performance, and high resistance to chemical attack. The glass is coated with a clear polyamide PA12 plastic coating that offers protection for the user and contents in the event of breakage due to impact. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.

  • Manufactured from borosilicate glass 3.3, PA 12
  • Certified vacuum and pressure resistant from -1 bar to +1.5 bar (DIN EN 1595) due to modified geometry (based on ISO 4796-1)
  • Polyamide 12 safety coating provides scratch, leak and splinter protection in the event of breakage due to impact
  • Plastic safety coating provides an enhanced safer grip
  • Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Optimum safety for working under pressure and suitable for use under a high vacuum
  • Fired-on, highly durable blue ceramic for visual differentiation from the standard laboratory bottle
  • Plastic safety coating is Cleanroom certified Fraunhofer IPA TESTED DEVICE™
  • Certified FDA and EU food contact Safe coating material
  • Coating process does not use any volatile organic compounds (VOCs) or isocyanates
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Coating Plastic safety coating
Color Clear
For Use With (Application) Vacuum filtration, collection of liquid samples under pressure, storage of volatile solvents, storage of gas generating materials
Material Borosilicate Glass (3.3)
Quantity 10 Bottles
Sterility Non-sterile
Weight (Metric) 0.172 kg
Thread Size (Metric) GL45
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 100 mm
Closure Size 45
Diameter (Metric) 56 mm
Autoclavable Not Autoclavable
Capacity (English) 3.4 oz.
Shape Round
Certifications/Compliance CoC
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.