Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Production and Storage Bottle, Carboys, with DIN 168-1 Thread, GL 45, Graduated
SDP

Catalog No. 02900156 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-900-156 20 L
02-900-158 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-900-156 Supplier DWK Life Sciences Supplier No. 1160100
Add to Cart
Add to Cart

Large glass laboratory bottles with thicker walls for improved durability.

These larger sized carboys are ideal for bulk storage and handling of both liquid and solid intermediates and final formulations. Manufactured from Type 1 borosilicate 3.3 glass for durable performance and resistance to thermal stress. The glass conforms to American (USP), European (EP) and Japanese pharmacopoeia (JP) standards making the carboys ideal for pharmaceutical production applications. Manufactured with thickened, uniform side walls for higher mechanical strength. Retrace Code for batch traceability and conformance certification. Manufactured from inorganic materials (Certified BSE/TSE free). Suitable for high temperature sterilization, depyrogenation or autoclaving. Available with customized logos, identification labeling or graduations. Also available with an external Polyurethane coating for enhanced scratch resistance, and to contain leakage in the event of damage. Supplied without screw cap or pouring ring, but can be used in conjunction caps and connector systems.

  • Thick-walled and therefore mechanically very resistant
  • Manufactured from inorganic materials (Certified BSE/TSE free)
  • Available with customized logos, identification labeling or graduations
  • The flat, robust base allows the use of large and heavy stir bars
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
  • Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
For Use With (Application) Storage and transport; Use in conjunction caps and connector systems; Mixing processes with large magnetic stir bars
Material Borosilicate Glass (3.3)
Quantity 1 Ea.
Thread Size (Metric) GL 45
Diameter (Metric) 289 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.