Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ DURAN™ Production and Storage Bottle, Carboys, with DIN 168-1 Thread, GL 45, Graduated
SDP

Catalog No. 02900158 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-900-158 10 L
02-900-156 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-900-158 Supplier DWK LIFE SCIENCES™ Supplier No. 1160200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ Production and Storage Bottle, Carboys, with DIN 168-1 Thread, GL 45, Graduated are large-capacity borosilicate glass carboys designed for bulk storage and handling of liquid and solid intermediates and final formulations in pharmaceutical and laboratory environments.

  • Manufactured from Type 1 borosilicate 3.3 glass for durable performance and resistance to thermal stress
  • Conforms to USP, EP, and JP pharmacopoeia standards - ideal for pharmaceutical production applications
  • Thickened, uniform side walls for higher mechanical strength and improved durability
  • Retrace Code for batch traceability and conformance certification
  • Manufactured from inorganic materials (Certified BSE/TSE free)
  • Suitable for high-temperature sterilization, depyrogenation, or autoclaving
  • Flat, robust base allows the use of large and heavy stir bars
  • Easy-to-read graduated scale with fired-on, highly durable white ceramic markings
  • Standardised GL 45 thread compatible with matching cap and connector systems for tight sealing and clean pouring
  • Available with customized logos, identification labeling, or graduations
  • Also available with an external polyurethane coating for enhanced scratch resistance and leakage containment in the event of damage
  • Supplied without screw cap or pouring ring; compatible with DURAN cap and connector systems
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 L
Color Clear
For Use With (Application) Storage and transport; Use in conjunction caps and connector systems; Mixing processes with large magnetic stir bars
Material Borosilicate Glass (3.3)
Quantity 1 Ea.
Sterility Non-sterile
Thread Size (Metric) GL 45
Closure Included No
Graduated No
Mouth Narrow
Closure Size GL 45
Diameter (Metric) 228 mm
Autoclavable Autoclavable
Capacity (English) 338 oz.
Shape Round
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.