Learn More
Description
- Replacement PTFE coated silicone seal for DURAN screw caps
- PTFE coating provides good chemical resistance
- Silicone is peroxidically cured (VMQ)
- Heat resistant up to 130°C in vapour and 200°C in dry heat
- Compatible with DURAN PBT screw caps and tamper-evident screw caps
Specifications
Specifications
| Type | Seal |
| Diameter (English) Outside | 0.787 in. |
| Material | Silicone |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
