Learn More
Description
- Type I borosilicate glass construction for superior chemical resistance and durability
- Amber colouring provides reliable protection for light-sensitive compounds
- Protective cover prevents contamination inside the bottle during storage and transport
- Available with GL 25 and GL 45 DIN thread closures; sizes from 25 mL to 20 L
- Certificate of Analysis (CoA) provided with each delivery
- 100% visual inspection and single batch delivery
- Hydrolytic resistance tested per EP, USP and JP for each batch
- 100% traceability of all manufacturing steps
- Change control management with customer notification in case of changes
- Drug Master File available; meets requirements of international pharmacopoeias
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Amber |
| For Use With (Application) | Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Pk. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

