Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ PURE Clear Glass Bottles
SDP

Catalog No. 13710915 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
10 L
20 L
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-710-915 500 mL
13-710-912 25 mL
13-710-913 100 mL
13-710-914 250 mL
13-710-916 1000 mL
13-710-917 2000 mL
13-710-918 5000 mL
13-710-919 10 L
13-710-920 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 13-710-915 Supplier DWK Life Sciences Supplier No. 818014407
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Primary packaging products for specific requirements in pharmaceutical industries.

  • Made of borosilicate 3.3 neutral Glass Type 1
  • Includes protective dust covers
  • Graduated
  • Do not include screw caps
  • Available in volumes ranging from 25mL to 20L
TRUSTED_SUSTAINABILITY

Specifications

Capacity 500mL (16 oz. )
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Material Borosilicate Glass
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.