Learn More
Description
High-quality Type I borosilicate glass bottles GLS 80™, amber coloured from 500 ml – 20 l, developed for the needs of the pharmaceutical industry. DURAN™ PURE Bottles are closed with a protective cover to prevent contamination. The 80 mm wide outer diameter of the bottle mouth allows easy filling and emptying of bottles. Very uniform, durable and chemically resistant amber colouring due to the use of innovative technology offers protection for light sensitive compounds. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Bottles are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.
- Protective cover prevents contamination inside the bottle during storage and transport
- Single batch delivery
- Certificate of Analysis (CoA)
- 100% visual inspection
- Analysis of hydrolytic resistance according to EP, USP and JP for each batch
- Change control management and information of customer in case of changes
- 100% traceability of all manufacturing steps
- Easy filling and emptying of the bottle due to the wide diameter of the bottle neck
- Drug Master File
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| For Use With (Application) | Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Pk. |
| Thread Size (Metric) | GLS 80 |
| Diameter (Metric) | 101 mm |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
