Learn More
DWK LIFE SCIENCES™ DURAN™ PURE GLS 80™ Bottle, Amber, wide mouth
Shop All DWK Life Sciences Products

Description
- Type I borosilicate glass construction for superior chemical resistance
- Amber colouring provides protection for light-sensitive compounds
- GLS 80™ wide mouth (80 mm outer diameter) enables easy filling and emptying
- Protective cover prevents contamination during storage and transport
- Certificate of Analysis (CoA) provided with each delivery
- 100% visual inspection and single batch delivery
- Hydrolytic resistance tested per EP, USP and JP for each batch
- 100% traceability of all manufacturing steps
- Change control management with customer notification of any changes
- Drug Master File available; meets international pharmacopoeia requirements
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Amber |
| For Use With (Application) | Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Pk. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GLS 80 |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Wide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.