Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ DURAN™ PURE GLS 80™ Bottle, Amber, wide mouth
SDP

Catalog No. 02913028 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-913-028 2000 mL
02-913-027 1000 mL
02-913-026 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 02-913-028 Supplier DWK LIFE SCIENCES™ Supplier No. 818666307
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PURE GLS 80™ Bottle, Amber, wide mouth is a high-quality Type I borosilicate glass bottle designed for pharmaceutical and biotech use, offering light protection, wide-mouth filling, full traceability, and pharmacopoeia-compliant documentation.

  • Type I borosilicate glass construction for superior chemical resistance
  • Amber colouring provides protection for light-sensitive compounds
  • GLS 80™ wide mouth (80 mm outer diameter) enables easy filling and emptying
  • Protective cover prevents contamination during storage and transport
  • Certificate of Analysis (CoA) provided with each delivery
  • 100% visual inspection and single batch delivery
  • Hydrolytic resistance tested per EP, USP and JP for each batch
  • 100% traceability of all manufacturing steps
  • Change control management with customer notification of any changes
  • Drug Master File available; meets international pharmacopoeia requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Color Amber
For Use With (Application) Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Sterility Non-sterile
Thread Size (Metric) GLS 80
Closure Included Yes
Graduated Yes
Mouth Wide
Diameter (Metric) 136 mm
Autoclavable Autoclavable
Capacity (English) 64 oz.
Shape Round
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.