Learn More
Description
- Type I borosilicate glass construction meets pharmaceutical-grade quality standards
- GLS 80™ wide mouth (80 mm outer diameter) enables easy filling and emptying
- Protective cover prevents contamination during storage and transport
- Single batch delivery with Certificate of Analysis (CoA) provided with each delivery
- 100% visual inspection and 100% traceability of all manufacturing steps
- Hydrolytic resistance tested per EP, USP, and JP for each batch
- Change control management with customer notification in case of changes
- Drug Master File available; meets requirements of international pharmacopoeias
- Available from 500 mL to 20 L
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| For Use With (Application) | Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Pk. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GLS 80 |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Wide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
