Learn More
Description
- Made from high-quality borosilicate glass for excellent chemical and thermal resistance
- Flat flange design with groove for secure sealing
- Suitable for vacuum use
- Designed for use in laboratory reaction and synthesis applications
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Material | Glass |
| For Use With (Application) | Vacuum use |
| Includes | Groove |
| Product Type | Flat flange reaction vessel with groove |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
