Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Round Bottom Flasks w/Standard Ground Joint
SDP

Catalog No. 09841251 Shop All DWK Life Sciences Products
Change view
Click to view available options
Height (Metric):
140 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
09-841-251 140 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-251 Supplier DWK Life Sciences Supplier No. 241703702
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ Round Bottom Flasks w/Standard Ground Joint feature uniform wall thickness distribution for ideal heating applications. The round bottom geometry permits very uniform heating, and the standard ground joint ensures interchangeable, secure connections.

  • Uniform wall thickness distribution for ideal heating applications
  • Round bottom geometry permits very uniform heating
  • Standard ground joint (NS 29/32) ensures interchangeable, secure connections
  • Made from DURAN borosilicate glass
  • Capacity: 250mL
  • Outer diameter: 85mm
  • Height: 140mm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Height (Metric) 140 mm
Product Type Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.