Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Silicone Sealing Rings with Bonded PTFE Face
SDP

Catalog No. 09841282 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Outside:
12 mm
16 mm
22 mm
29 mm
Bore Size:
6 mm
8 mm
10 mm
18 mm
Size (Metric):
GL 14
GL 18
GL 25
GL 232
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside Bore Size Size (Metric)
09-841-282 16 mm 10 mm GL 18
09-841-284 29 mm 18 mm GL 232
09-841-283 22 mm 10 mm GL 25
09-841-281 16 mm 8 mm GL 18
09-841-280 12 mm 6 mm GL 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-841-282 Supplier DWK Life Sciences Supplier No. 292351003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.