Learn More
DWK Life Sciences DURAN™ Silicone Sealing Rings with Bonded PTFE Face
Shop All DWK Life Sciences Products

Description
- Silicone sealing rings with a bonded PTFE face for enhanced chemical resistance
- Designed for use with DURAN GL-threaded screw caps and closures
- PTFE face provides improved compatibility with a wide range of laboratory media and solvents
- Available in multiple sizes to fit GL 14, GL 18, GL 25, and GL 32 thread sizes
- Suitable for use with tubing of various outer diameters
- Ensures a secure, leak-tight seal for laboratory bottles and containers
Specifications
Specifications
| Type | Sealing Ring |
| Diameter (English) Outside | 1.142 in. |
| Size (Metric) | GL 232 |
| Bore Size | 18 mm |
| Material | Silicone |
| Diameter (Metric) Outside | 29 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.