Learn More
Description
- Made from soda-lime glass with hydrolytical class III (water-resistant) properties
- Autoclavable for reliable sterilisation
- Suitable for the cultivation of microorganisms
- Available in multiple sizes to suit a range of laboratory applications
Specifications
Specifications
| Bottom Shape | Flat |
| Color | Clear |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Type | Petri Dish |
| Height (Metric) | 30 mm |
| Diameter (Metric) | 200 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
