Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Super Duty Beakers
SDP

Catalog No. 09841094 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
5000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-094 1000 mL
09-841-095 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-841-094 Supplier DWK Life Sciences Supplier No. 211075409
Add to Cart
Add to Cart

The DURAN™ SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced.

  • These beakers are ideal for use with titrators or rotary viscometers
  • Application note: To avoid breakages due to thermal stress, uniform and slow heating of super duty products is recommended.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 145 mm
Quantity 10/Cs.
Type Beaker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.