Learn More
DWK Life Sciences DURAN™ Vacuum Desiccator, with NOVUS standard ground joint (24/29) junction tube in the lid, with stopcock, with flat flange

Shop All DWK Life Sciences Products


Description
- Vacuum-tight construction made from DURAN™ borosilicate glass 3.3, suitable for full vacuum (0 mbar)
- NOVUS standard ground joint (NS 24/29) junction tube in the lid enables secure vacuum connection via stopcock
- High wall-thickness and precisely machined vacuum-tight ground joints allow long-term storage under vacuum
- Drying agent placed in the lower base section, separated from samples by a sieve plate (metal or porcelain), binds moisture effectively
- Vacuum can be applied via the stopcock to accelerate the drying process
- Spare parts including lids, bases, stopcocks and caps are interchangeable across the range (observe DN)
- Available with or without porcelain plate
Specifications
Specifications
| Description | Without porcelain plate |
| Material | Borosilicate Glass (3.3) |
| Product Type | Glass Vacuum Desiccator |
| For Use With (Application) | Ideal for removing moisture from solids; Storage of moisture-sensitive materials over long periods; For applications requiring vacuum desiccation; Drying of materials; Safe working under vacuum |
| Includes | No Porcelain Plate |
| Quantity | 1 Each |
| Volume (Metric) | 10.5 L |
| Height (Metric) | 34.4 cm |
| Diameter (Metric) Inner | 274 mm |
| Diameter (Metric) Outer | 320 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.