Learn More
DWK LIFE SCIENCES™ DURAN™ YOUTILITY™ Laboratory Bottle, Amber, GL 45, USP 660 and USP 671 Compliant, Graduated
Shop All DWK Life Sciences Products

Description
- UV protection up to approx. 500 nm due to external amber colouration - compliant with USP 660 (Spectral Transmission) and USP 671
- External-only amber colour application ensures internal surfaces retain standard DURAN™ borosilicate 3.3 glass properties
- Very durable and chemically resistant amber colour permanently fired into the exterior glass surface
- Easier and safer handling with specially shaped gripping zones on both sides of the bottle
- Significantly faster opening or closing with a shortened bottle thread, fully compatible with GL 45 closures and accessories
- Optimized ergonomic screw cap with comfortable grooves and ridges for efficient tightening or removal, even with gloved hands
- Pre-defined labelling areas compatible with dedicated DURAN™ self-adhesive YOUTILITY™ bottle labels for unambiguous identification
- Slimmer bottle shape allows more optimal use of limited space in autoclaves and laboratory refrigerators
- Bottles can be stacked horizontally on their sides for convenient storage
- Cap plug sealing with sealing lip system ensures a liquid-tight seal
- Moulded from DURAN™ borosilicate 3.3, a pharmacopoeial Type 1 neutral glass with excellent chemical and temperature resistance
- Available in sequentially sized volumes: 125, 250, 500 and 1000 mL
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Amber |
| For Use With (Application) | Preparation of light-sensitive materials; Storage of light-sensitive materials; Transport and shipping of light-sensitive materials |
| Includes | Polypropylene Screw Cap and Pouring Ring |
| Material | Borosilicate Glass (3.3) |
| Quantity | 4/Pk. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | Yes |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.