Learn More
Description
- Cyan polypropylene pour ring (hydrophilic)
- Designed to provide smooth, no-drip performance
- Compatible with GL 45 glass bottles
- Autoclavable
- Pack of 16
Specifications
Specifications
| Color | Clear |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow |
| Closure Size | GL 45 |
| Autoclavable | Autoclavable |
| Capacity (English) | 45 gal. |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
