Learn More
Heathrow Scientific DuraPorter™ Sample or Specimen Transport Container
Description
- The Duraporter™ transparent design is OSHA 29 CFR 1910.1031 and UN3373 compliant
- Polycarbonate construction and available in three colors for user/ owner identification
- Accommodates 13 mm, 16 mm and 20 mm tubes with our Half and Full Size OneRack™
- Use the separators provided to create your own compartment sizes
- Lid Opens a Full 180° to expedite loading and emptying
Specifications
Specifications
| Product Type | Specimen Transport Tote |
| Closure Included | Yes |
| Graduated | No |
| Material | Polycarbonate |
| Shape | Rectangular |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Certifications/Compliance | OSHA 29 CFR 1910.1031 and UN3373 Compliant |
| Color | Red |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.