Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hardy Diagnostics™ DuraRack™ Metal Petri Plate Rack
SDP

Catalog No. 23001751 Shop All Hardy Diagnostics Products
Change view
Click to view available options
Holds:
Petri Dishes (100 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
23-001-751 Petri Dishes (100 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-001-751 Supplier Hardy Diagnostics™ Supplier No. DURA84
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This rack is durable, autoclavable, chemical, and corrosion-resistant. This heavy gauge rack allows for easy loading and unloading from the top or bottom.

  • Sturdy welded metal infrastructure and a long-lasting protective thermoplastic polymer coating provides increased endurance
  • Compatible with standard Petri dishes and lids
  • Six columns hold up to 84 plastic Petri dishes of sizes 100 x 15 mm
  • Thermoplastic coated polymer steel wire is chemical and corrosion resistant and steam autoclavable at 250°F
  • Wide bottom-access dispensing openings for easy and safe removal of dish stacks
  • Use to organize, batch, transport, refrigerate and incubate plastic culture dishes
  • Wire design provides full side visibility for checking cultures during incubation
  • Ample space on a name plate for labeling on both ends
  • Designed to maximize and preserve incubator and desktop space
  • Can be stacked empty and nested for storage
  • Suitable for both high to lower volume laboratories
  • Shipped fully assembled

Specifications

Autoclavable Autoclavable
Color Silver
Holds Petri Dishes (100 mm)
Shape Rectangular, Rounded Corners
For Use With (Equipment) Petri Plates
Dimensions (L x W x H) 33 x 18.73 x 24.13 cm
Weight (Metric) 0.91 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.