Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ DuraSleeve™ Wire Marking Inserts for M6/M7 Printers

Catalog No. 17004927 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.163 in. x 0.59 in.
0.163 in. x 1.18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-004-927 0.163 in. x 1.18 in.
17-004-926 0.163 in. x 0.59 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-004-927 Supplier Brady™ Supplier No. BM30390
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DuraSleeve™ Wire Marking Inserts are printable, rigid inserts designed to be printed and affixed to a wire using extruded, clear PVC Wire Marking Carriers.

  • Great resistance to alcohols and oils while adhering from temperature ranges of -40°C to 100°C (-40°F to 212°F)
  • Meets the requirements of a halogen-free material
  • Made of B-390 polypropylene material

Specifications

Certifications/Compliance DIN VDE 0472 Part 815, RoHS Compliant
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Quantity 3000 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Dimensions (L x W) 0.163 in. x 1.18 in.
Length (English) 0.163 in.
Width (English) 1.18 in.
Width (Metric) 29.97 mm
Height (Metric) 4.14 mm
Alternate Part Number BM-30-390
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.