Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Durastrip Serrated Forceps

Catalog No. 21124656 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
8.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-656 8.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-656 Supplier Surgical Design™ Supplier No. ATPM034
Add to Cart
Add to Cart

Durastrip serrated forceps provide strong, slip-resistant grasping of tissue, membranes, and specimens for secure handling during autopsy and forensics.

  • Durastrip Serrated Forceps, designed for firm, dependable grasping during autopsy and postmortem procedures
  • Deep serrated jaws ensure a strong, non-slip hold on tissue, fascia, membranes, vessels, and organ structures
  • Ideal for traction, retraction, and secure handling when dissecting thoracic, abdominal, cranial, and extremity regions
  • Provides excellent control when retrieving specimens, fragments, bullets, foreign bodies, or bone chips in forensic cases
  • Built to withstand heavy use in fluid-rich, high-debris autopsy environments
  • Ergonomic design promotes comfortable, stable handling over long procedures
  • Precision-machined from surgical-grade stainless steel for durability and corrosion resistance
  • Fully autoclavable and reusable, suitable for repeated use in medical examiner and pathology suites
  • Grasping and retracting thick tissues or organ structures
  • Handling dura mater, membranes, and connective tissue
  • Retrieving evidence or anatomical specimens
  • Providing controlled traction during organ removal and cavity exposure
  • Useful in forensic, hospital pathology, and necropsy settings

Specifications

Product Type Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Material Stainless Steel
Latex Free Yes
Teeth Count Serrated
Length (English) 8.5 in.
Length (Metric) 20.3 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.