Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Rubis Durax Tweezers Style 5, 115 mm
SDP

Catalog No. 501901711
Encompass_Preferred

The resistant tweezers. With a 616HV Vickers-hardness, the tip of Rubis DURAX tweezers is six times harder than the tip of a standard steel tweezers. Even with intensive use, Rubis DURAX tweezers retain their original precision. The advanced material properties guarantee higher resistance against normal wear and tear, providing a considerably longer service life. Their specially-hardened chrome-magnesium steel is also used in the manufacture of surgical
OAL: 115 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 34 mm

Catalog No. 50-190-1711 Supplier Electron Microscopy Sciences Supplier No. 781495A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The resistant tweezers. With a 616HV Vickers-hardness, the tip of Rubis DURAX tweezers is six times harder than the tip of a standard steel tweezers. Even with intensive use, Rubis DURAX tweezers retain their original precision. The advanced material properties guarantee higher resistance against normal wear and tear, providing a considerably longer service life. Their specially-hardened chrome-magnesium steel is also used in the manufacture of surgical
OAL: 115 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 34 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.