Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire DURX™ 570 Wiper

Catalog No. 17010409 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
8 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-010-409 8 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-409 Supplier Berkshire Supplier No. DR570.0708.36
Add to Cart
Add to Cart

Durx™ 570 is a lightweight cellulose/polyester nonwoven wiper recommended for ISO Class 5 and above environments.

  • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
  • Smooth, highly absorbent and durable
  • Low extractable levels and particle counts
  • Chemically compatible with common cleaning and disinfecting solutions
  • Autoclavable
  • Economical
  • 55% cellulose / 45% polyester hydroentangled nonwoven blend
  • No binders or other chemical additives
  • Light weight, absorbent wipe

Specifications

Product Type Surface Wiper
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 7 in.
Width (Metric) 18 cm
Material Non-woven Polyester Cellulose
Dimensions (L x W) 8 x 7 in.
Ply 1-ply
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.