Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Corporation Durx™ 670 AS Wipe

Catalog No. 17456101 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-456-101 9 x 9 in.
17-456-100 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-456-101 Supplier Berkshire Corporation Supplier No. DR670090920AS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durx™ 670 AS for Aerospace (AS) is a hydroentangled nonwoven blend of 55% cellulose and 45% polyester with no binders or other chemical additives and meets the AMS 3819D, Class 2, Grade A, Form 1 requirements.

Durx™ 670 AS for Aerospace (AS) is a hydroentangled nonwoven blend of 55% cellulose and 45% polyester with no binders or other chemical additives and meets the AMS 3819D, Class 2, Grade A, Form 1 requirements. This combination of properties provides Durx™ 670 AS with the absorbency level, abrasion resistance, and chemical compatibility required for controlled environments and applications where both cleanliness and economy are critical. Durx™ 670 AS offers application versatility to meet the specific challenges faced in aerospace processes and applications.

  • Meets AMS 3819D requirements, Class 2, Grade A, Form 1
  • Meets BMS 15-5 requirements
  • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
  • Smooth, highly absorbent and durable

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.