Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Superior strength and absorbency make the 670 an ideal choice for a general purpose wiper. Manufactured without the use of binders or surfactants, ion levels and organic extractables remain low. Made of hydroentangled 55% cellulose and 45% polyester.
- Excellent combination of synthetic polyester strength and absorbent characteristics of cellulose
- Chemically compatible with common cleaning and disinfecting solutions
- Smooth, highly absorbent and durable
Specifications
Specifications
| Product Type | Cleanroom Flat Mop Wiper |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Color-coded | No |
| Material | Polyester, Cellulose |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?