Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Corporation Durx™ 670 Nonwoven flat mop wiper

Catalog No. 17122281 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (English):
24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-122-281 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-122-281 Supplier Berkshire Corporation Supplier No. DR670.0824.10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from 55% cellulose and 45% polyester, recommended for ISO Class 5 to 8 (Class 100 to 100,000) cleanrooms.

  • Very absorbent and low in particles and fibers
  • Smooth, durable, with no secondary binders
  • Autoclavable/sterile versions available
  • Lot number on each pack for traceability

Specifications

Product Type Flat Head Mop Cover
Length (English) 24 in.
Sterility Non-sterile
Length (Metric) 61 cm
Autoclavable Autoclavable
Width (Metric) 20 cm
Width (English) 8 in.
Disposable Single-use
Color-coded No
Material Cellulose, Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.