Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC ProTeam Dust Brush, 1.5 in, Plastic, Backpack Vacuum, 1 ea

Catalog No. 502870068
Encompass

This 1.5 in dust brush is designed for use with ProTeam backpack vacuums, providing efficient cleaning for various surfaces.

  • Designed for use with backpack vacuums
  • Constructed from durable plastic
  • Overall length: 6.5 in
  • Overall width: 2.75 in
  • Overall depth: 3.375 in
  • Compatible with 1.5 in hose diameter
  • Not ESD safe

Catalog No. 50-287-0068 Supplier MSC Supplier No. 54701891
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 1.5 in dust brush is designed for use with ProTeam backpack vacuums, providing efficient cleaning for various surfaces.

  • Designed for use with backpack vacuums
  • Constructed from durable plastic
  • Overall length: 6.5 in
  • Overall width: 2.75 in
  • Overall depth: 3.375 in
  • Compatible with 1.5 in hose diameter
  • Not ESD safe

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.