Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC O-Cedar Dust Mop Frames, 36 x 5 in, Snap-On, 12/Pk.

Catalog No. 502866753
Encompass

These dust mop frames are constructed from janitorial-grade steel, designed for durability and efficient cleaning. Featuring a Snap-On handle connection, they are compatible with standard dust mop handles and dust mops, providing a reliable solution for various cleaning needs.

  • Snap-on handle connection
  • Steel frame material
  • For use with snap-on handles and dust mops
  • Overall length of 36 in
  • Overall width of 5 in
  • Gray color
  • Janitorial grade construction
  • Manufactured in China

Catalog No. 50-286-6753 Supplier MSC Supplier No. 30591226
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These dust mop frames are constructed from janitorial-grade steel, designed for durability and efficient cleaning. Featuring a Snap-On handle connection, they are compatible with standard dust mop handles and dust mops, providing a reliable solution for various cleaning needs.

  • Snap-on handle connection
  • Steel frame material
  • For use with snap-on handles and dust mops
  • Overall length of 36 in
  • Overall width of 5 in
  • Gray color
  • Janitorial grade construction
  • Manufactured in China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.