Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC O-Cedar Mop Handle, Snap-On, 60 in, 1 in, 1 ea

Catalog No. 502870141
Encompass

This metal mop handle is designed for use with dust mops. It features a snap-on connection type and a swivel for ease of use.

  • Metal handle
  • For use with dust mop
  • Snap-on connection type
  • Length of 60 in
  • Diameter of 1 in
  • Swivel functionality
  • Black color

Catalog No. 50-287-0141 Supplier MSC Supplier No. 84131689
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This metal mop handle is designed for use with dust mops. It features a snap-on connection type and a swivel for ease of use.

  • Metal handle
  • For use with dust mop
  • Snap-on connection type
  • Length of 60 in
  • Diameter of 1 in
  • Swivel functionality
  • Black color

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.