Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Dust Pan, Steel, 12 in, 1 ea

Catalog No. 502866994
Encompass

This handheld dustpan features a durable steel body and a metal handle, making it suitable for collecting dust and debris.

  • Handheld dust pan type
  • Steel body material
  • Metal handle material
  • Pan width of 12 in
  • Handle length of 2 in
  • No wheels

Catalog No. 50-286-6994 Supplier MSC Supplier No. 67185603
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This handheld dustpan features a durable steel body and a metal handle, making it suitable for collecting dust and debris.

  • Handheld dust pan type
  • Steel body material
  • Metal handle material
  • Pan width of 12 in
  • Handle length of 2 in
  • No wheels

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.