Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dyn-A-Med Slide Mailer

Catalog No. 22044530
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22-044530 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-044530 Supplier Dyn-A-Med Supplier No. 63000
Add to Cart
Add to Cart

Hinged polypropylene box

  • Capacity: 100 slides
  • Stores 3 x 1 inch (75 x 25mm) microscope slides
  • Hinged lid
  • Dimensions: 10.3 x 7.4 x 1.9 inches
  • Weight: 9.6 ounces

Specifications

Material Polypropylene
Quantity 100 Slides
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.