Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ Dynabeads™ Protein A and Magnet Starter Pack

Catalog No. 10016D
Encompass_Preferred
Change view
Click to view available options
Quantity:
100 reactions
40 reactions
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
10-016-D 100 reactions
10-013-D 40 reactions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-016-D Supplier Invitrogen™ Supplier No. 10016D
Get 16% Off Protein Analysis Essentials
Use promo code PROTEIN16
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Dynabeads Protein A and Magnet Starter Pack combines Dynabeads Protein A magnetic beads for immunoprecipitation with the magnet preferred for use with 1.5 mL microcentrifuge tubes for purchasing convenience.

Space-saving design with our smallest thermal cycler footprint

  • Flexible modular design saves space on deck
  • Separate control panel module provides flexibility when integrating on the robotic deck
  • Choice of 10 cm,1 meter, and 3 meter cabling options

Automated lid and cycler features

  • 384-well block
  • Automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
  • Heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation

For Research Use Only. Not for use in diagnostic procedures.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage The product contains:
• 5 mL Dynabeads Protein A beads
• 1 x DynaMag-2 magnet

Store Dynabeads at 2–8°C.
Shipping Condition Room Temperature
Product Line DynaMag, Dynabeads
Quantity 100 reactions
Type Magnet Starter Pack
Ligand Type Protein A
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.