Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bag for Glass Disposal Box
SCI_ED

Catalog No. s37097 Shop All Fisherbrand Products
Change view
Click to view available options
8L x 8W x 10 in. H; Opening: 5 in. dia
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S37097 8L x 8W x 10 in. H; Opening: 5 in. dia
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37097

Tough 2.25 mil polyethylene liner for use with Fisherbrand™Bench Disposal Box

2.25 mil thick polyethylene liner

Specifications

Shape Rectangular
For Use With (Application) Keep Glass Separate from Other Waste and Assures Safe and Hygienic Disposal
For Use With (Equipment) Fisherbrand Bench Disposal Box
Length (English) 20 in.
Height (English) 20 in.
Material Polyethylene
Product Type Bag for Glass Disposal Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.