Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dyn-A-Med Moisture Balance: Square Glass Fiber Pad

Catalog No. 090026A
Change view
Click to view available options
Square; 4 x 4 in.; 400/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
09-002-6A Square; 4 x 4 in.; 400/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-002-6A Supplier Dyn-A-Med Supplier No. 80081
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

For Use With (Equipment) Moisture Analyzer Balance
Material Glass Fiber
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Type Pad
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.