Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Paper Towel Dispensers

Catalog No. 22899015
Change view
Click to view available options
Dimensions (L x W x H):
11 x 4.5 x 6 in.
11 x 4 x 15.5 in.
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Size
22-899-015 11 x 4 x 15.5 in. Large
22-899-014 11 x 4.5 x 6 in. Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-899-015 Supplier Dynamic Diagnostics Supplier No. 400015
  • $192.00
    $144.65 / Each of 1

    Save $47.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable acrylic dispenser holds virtually any size tri-fold or c-fold paper towel

  • Keeps workspaces neat and tidy
  • Protects towels from moisture and contamination
  • May be wall mounted using the pre-drilled holes or placed on the countertop
  • Front access allows user to take as many towels as needed at once

Specifications

Product Type Tri-fold Paper Towel Dispenser
Dimensions (L x W x H) 11 x 4 x 15.5 in.
Length (English) 11 in.
Length (Metric) 279.4 mm
Width (English) 4 in.
Width (Metric) 24.8 cm
Height (English) 15.5 in.
Height (Metric) 393.7 mm
Material Acrylic
For Use With (Application) Protects towels from moisture and contamination
Size Large
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.