Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Carry Caddy with Drawer

Catalog No. 22899210
Change view
Click to view available options
Includes:
Drawer and eight small cups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22-899-210 Drawer and eight small cups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-899-210 Supplier Dynamic Diagnostics Supplier No. 300061
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Eight small removable bin cups

Ideal for transporting medical items between departments, floor to floor, between employees

  • Portable carrier allows you to customize your storage needs
  • Bottom drawer features dividers to help accommodate small supplies
  • Test tube/syringe rack accessory product fits in tray
  • W x H x D: 14.5 x 7 x 9.5 in. (36.8 x 17.8 x 24.1cm)

Specifications

Product Type Carry Caddy
Depth (English) 9.12 in.
Depth (Metric) 23.1 cm
For Use With (Application) Ideal for transporting medical items between departments, floor to floor, between employees
Height (English) 5 in.
Height (Metric) 12.7 cm
Includes Drawer and eight small cups
Width (English) 14.75 in.
Width (Metric) 37.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.