Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Desktop Reference Display
Click to view available options
Product Type:
Desktop Reference Display Starter Set
Index Tab
Wall Mount Reference Display Starter Set
Description
Includes
Each display unit supplied with ten wire-reinforced, double-sided polypropylene pockets.
- Keep frequently referenced documents near commonly used instruments or phones
- Holds up to twenty 8.5 x 11 in. (20.3 × 27.9cm) pages
- Clear plastic pockets protect documents from spills, smudges and dirt; one-piece steel-wire frames keep pocket rigid yet flexible enough to move documents in and out of units
- Optional swing arm accessory holds up to two units off the work surface, yet allows easy access
Specifications
Specifications
Product Type | Index Tab |
Color | Clear |
Includes | Ten wire Reinforced, double-sided Polypropylene pockets |
For Use With (Application) | For organizes and protects important documents |
For Use With (Equipment) | Desktop and wall-mount display stands |
Device Holds | 20 8.5 x 11 in. Pages |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction