Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Dividers for Lab Organizer Boxes

Catalog No. 22899140
Change view
Click to view available options
Length (English):
3.5 in.
5 in.
6 in.
8 in.
Product Type:
Long Divider
Short Divider
Short/Long Divider
For Use With (Equipment):
3.5 in. Deep Small Boxes
3.5 in. Deep Small Boxes or Long Divider for 4 in. Deep Medium Boxes
5 in. Deep Small Boxes
6 in. Deep Large Boxes
6 in. Deep Medium Boxes
8 in. Deep Large Boxes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Product Type For Use With (Equipment)
22-899-140 3.5 in. Short Divider 3.5 in. Deep Small Boxes
22-899-141 3.5 in. Short/Long Divider 3.5 in. Deep Small Boxes or Long Divider for 4 in. Deep Medium Boxes
22-899-142 5 in. Short Divider 5 in. Deep Small Boxes
22-899-143 5 in. Long Divider 5 in. Deep Small Boxes
22-899-146 6 in. Long Divider 6 in. Deep Medium Boxes
22-899-145 6 in. Short Divider 6 in. Deep Medium Boxes
22-899-150 6 in. Long Divider 6 in. Deep Large Boxes
22-899-152 8 in. Long Divider 8 in. Deep Large Boxes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-899-140 Supplier Dynamic Diagnostics Supplier No. 410037
Add to Cart
Add to Cart

Short and long dividers designed for Dynamic Diagnostics Lab Organizer Boxes

Specifications

Product Type Short Divider
For Use With (Equipment) 3.5 in. Deep Small Boxes
For Use With (Application) For dividing lab organizer and storage boxes
Length (English) 3.5 in.
Length (Metric) 8.89 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.