Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Top Loading Acrylic Glove Dispenser

Catalog No. 22899304
Change view
Click to view available options
Capacity:
2 Boxes
3 Boxes
Dimensions (D x W x H) Interior:
7 x 13 x 12 in.
7 x 13 x 18 in.
No. of Compartments:
2
3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (D x W x H) Interior No. of Compartments
22-899-304 3 Boxes 7 x 13 x 18 in. 3
22-899-303 2 Boxes 7 x 13 x 12 in. 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-899-304 Supplier Dynamic Diagnostics Supplier No. 400069

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispenser is constructed of clear acrylic for clear visibility of different glove sizes.

  • Constructed of clear acrylic
  • Horizontal or vertical mount
  • Quick visibility of stock
  • Top loading

Specifications

Product Type Glove Box Holder
Color Clear
Dimensions (D x W x H) Interior 7 x 13 x 18 in.
Holds Disposable Glove Boxes
Material Acrylic
No. of Compartments 3
Product Style Top Loading
Capacity 3 Boxes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.